

FENNER DRIVES
FENNER DRIVES
B-LOC B106 190MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B106 190MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 190MM Bore; 250MM Outside Diameter; 65MM Length; Steel; B106 Series; M14 X 40 Cap Screw
Part #
T601190
BDI #
17283546
Details
1437.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B106-190MM/p/17283546
Your Price
$ 1,437.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
9.92
EAN
0662345060783
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B106
Cap Screw
M14 X 40
Other Features
15 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B106 190mm x 250mm
Manufacturer Internal Number
T601190
Weight / LBS
22.046
Long Description
Keyless Screw Locking Assembly; 190MM Bore; 250MM Outside Diameter; 65MM Length; Steel; B106 Series; M14 X 40 Cap Screw
Bore
7.48 Inch | 190 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Length
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh