

FENNER DRIVES
FENNER DRIVES
B-LOC B109 1/4IN
FENNER DRIVES FENNER DRIVES
Description
B-LOC B109 1/4IN KEYLESS BUSHING
Keyless Screw Locking Assembly; 1/4" Bore; 13/16" Outside Diameter; 0.65" Length; Steel; B109 Series; M4 X 12 Cap Screw
Part #
B-LOC B109 1/4IN
BDI #
17283608
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B109-1-4IN/p/17283608
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.227
EAN
0662345062213
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B109
Cap Screw
M4 X 12
Other Features
3 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B109 Mini 1/4"
Manufacturer Internal Number
T902004
Weight / LBS
0.1
Long Description
Keyless Screw Locking Assembly; 1/4" Bore; 13/16" Outside Diameter; 0.65" Length; Steel; B109 Series; M4 X 12 Cap Screw
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
0.813 Inch | 20.65 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Length
0.65 Inch | 16.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh