

FENNER DRIVES
FENNER DRIVES
B-LOC B112 180MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B112 180MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 180MM Bore; 235MM Outside Diameter; 149MM Length; Steel; B112 Series; M16 X 110 Cap Screw
Part #
B-LOC B112 180MM
BDI #
17283430
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B112-180MM/p/17283430
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
17.17
EAN
0662345057523
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B112
Cap Screw
M16 X 110
Other Features
15 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B112 180mm x 235mm
Manufacturer Internal Number
T121180
Weight / LBS
37.479
Long Description
Keyless Screw Locking Assembly; 180MM Bore; 235MM Outside Diameter; 149MM Length; Steel; B112 Series; M16 X 110 Cap Screw
Outside Diameter
9.252 Inch | 235 Millimeter
Bore
7.087 Inch | 180 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
5.866 Inch | 149 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh