

FENNER DRIVES
FENNER DRIVES
B-LOC B112 30MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B112 30MM KEYLESS BUSHING ; 55MM OD
Keyless Screw Locking Assembly; 30MM Bore; 55MM Outside Diameter; 40MM Length; Steel; B112 Series; M6 X 35 Cap Screw
Part #
B-LOC B112 30MM
BDI #
17282810
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B112-30MM/p/17282810
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.454
EAN
0662345042123
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B112
Cap Screw
M6 X 35
Other Features
6 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B112 30mm x 55mm
Manufacturer Internal Number
B121030
Weight / LBS
0.882
Long Description
Keyless Screw Locking Assembly; 30MM Bore; 55MM Outside Diameter; 40MM Length; Steel; B112 Series; M6 X 35 Cap Screw
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh