Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B-LOC B115 4-15/16IN https://www.bdiexpress.com/medias/INDFEELCKASY-B115-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NDV8aW1hZ2UvanBlZ3xhRGd5TDJneE9TODVPRE01TlRVNE1EazRPVGMwTDBsT1JFWkZSVXhEUzBGVFdWOUNNVEUxWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDU2NWIyNGE3NWQ3MDg3ZTE5YTJiY2ZhNGRmZjVmNWVhZmM1NTVjNjUyOWRmZjk5YzA5M2VmYWMwM2I3MWIxNzY
17283465 Keyless Locking Assemblies 

FENNER DRIVES FENNER DRIVES

B-LOC B115 4-15/16IN

Description

B-LOC B115 4-15/16IN KEYLESS BUSHING

Keyless Screw Locking Assembly; 4-15/16" Bore; 7.087" Outside Diameter; 3.189" Length; Steel; B115 Series; M12 X 70 Cap Screw

Part #

B-LOC B115 4-15/16IN

BDI #
17283465

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
6.8
EAN
0662345058599
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B115
Cap Screw
M12 X 70
Other Features
14 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
B-LOC B115 4-15/16"
Manufacturer Internal Number
T152415
Weight / LBS
15
Long Description
Keyless Screw Locking Assembly; 4-15/16" Bore; 7.087" Outside Diameter; 3.189" Length; Steel; B115 Series; M12 X 70 Cap Screw
Bore
4.938 Inch | 125.425 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
3.189 Inch | 81 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh