

FENNER DRIVES
FENNER DRIVES
B-LOC B117 240MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B117 240MM
Keyless Screw Locking Assembly; 240MM Bore; 310MM Outside Diameter; 122MM Length; Steel; B117 Series; M20 X 70 | M16 X 110 Cap Screw
Part #
B-LOC B117 240MM
BDI #
19305574
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B117-240MM/p/19305574
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
20.339
EAN
0662345124812
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B117
Cap Screw
M20 X 70 | M16 X 110
Other Features
12 Locking Screws | Self Centering | High Bending | Shorter Length
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B117 240mm x 310mm
Manufacturer Internal Number
B171240
Weight / LBS
61.729
Long Description
Keyless Screw Locking Assembly; 240MM Bore; 310MM Outside Diameter; 122MM Length; Steel; B117 Series; M20 X 70 | M16 X 110 Cap Screw
Length
4.803 Inch | 122 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
9.449 Inch | 240 Millimeter
Outside Diameter
12.205 Inch | 310 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh