Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B-LOC B117 340MM https://www.bdiexpress.com/medias/INDFEELCKASY-B117-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU0NnxpbWFnZS9qcGVnfGFEZG1MMmhtT1M4eE1EYzJOekUwTmpjeE16RXhPQzlKVGtSR1JVVk1RMHRCVTFsZlFqRXhOMTlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfGU3YjNiOGY4MTc3OTdiOGYyMjExNmNmMDVhNTFkOGMyYTg3YWE0MjA5OWEwMDFhYWZmMzYzOTgxZTc4N2I4ZjI
19305578 Keyless Locking Assemblies 

FENNER DRIVES FENNER DRIVES

B-LOC B117 340MM

Description

B-LOC B117 340MM

Keyless Screw Locking Assembly; 340MM Bore; 425MM Outside Diameter; 144MM Length; Steel; B117 Series; M24 X 80 | M20 X 130 Cap Screw

Part #

B-LOC B117 340MM

BDI #
19305578

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
46.944
EAN
0662345124850
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B117
Cap Screw
M24 X 80 | M20 X 130
Other Features
14 Locking Screws | Self Centering | High Bending | Shorter Length
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
B-LOC B117 340mm x 425mm
Manufacturer Internal Number
B171340
Weight / LBS
119.05
Long Description
Keyless Screw Locking Assembly; 340MM Bore; 425MM Outside Diameter; 144MM Length; Steel; B117 Series; M24 X 80 | M20 X 130 Cap Screw
Outside Diameter
16.732 Inch | 425 Millimeter
Bore
13.386 Inch | 340 Millimeter
Length
5.669 Inch | 144 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh