

FENNER DRIVES
FENNER DRIVES
B-LOC B117 420MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B117 420MM
Keyless Screw Locking Assembly; 420MM Bore; 505MM Outside Diameter; 144MM Length; Steel; B117 Series; M24 X 80 | M20 X 130 Cap Screw
Part #
B-LOC B117 420MM
BDI #
19305581
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B117-420MM/p/19305581
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
74.91
EAN
0662345124881
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B117
Cap Screw
M24 X 80 | M20 X 130
Other Features
16 Locking Screws | Self Centering | High Bending | Shorter Length
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B117 420mm x 505mm
Manufacturer Internal Number
B171420
Weight / LBS
143.3
Long Description
Keyless Screw Locking Assembly; 420MM Bore; 505MM Outside Diameter; 144MM Length; Steel; B117 Series; M24 X 80 | M20 X 130 Cap Screw
Outside Diameter
19.882 Inch | 505 Millimeter
Bore
16.535 Inch | 420 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
5.669 Inch | 144 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh