B-LOC B400 100MM https://www.bdiexpress.com/medias/INDFEELCKASY-B400-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwM3xpbWFnZS9qcGVnfGFEbGxMMmczTWk4eE1EYzJPRGt3TlRBeE1USXpNQzlKVGtSR1JVVk1RMHRCVTFsZlFqUXdNRjlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfGQ5MWM4NzYxN2EwZGVjYTEzZjEyNzhhMDA1NTMxZDEyZDk5ODZlZDMyMTg2OGIwMDE2ZmViZTZmOTJmMmQwZDc
17282953 Keyless Locking Assemblies 

FENNER DRIVES FENNER DRIVES

B-LOC B400 100MM

Description

B-LOC B400 100MM KEYLESS BUSHING

Keyless Screw Locking Assembly; 100MM Bore; 145MM Outside Diameter; 33MM Length; 12MM Additional Length for Cap; Steel; B400 Series; M12 X 30 Cap Screw

Part #

B-LOC B400 100MM

BDI #
17282953
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
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2.17
EAN
0662345043571
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B400
Cap Screw
M12 X 30
Other Features
14 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
B-LOC B400 100mm x 145mm
Manufacturer Internal Number
B401100
Weight / LBS
4.409
Long Description
Keyless Screw Locking Assembly; 100MM Bore; 145MM Outside Diameter; 33MM Length; 12MM Additional Length for Cap; Steel; B400 Series; M12 X 30 Cap Screw
Outside Diameter
5.709 Inch | 145 Millimeter
Additional Length for Cap
0.472 Inch | 12 Millimeter
Bore
3.937 Inch | 100 Millimeter
Length
1.299 Inch | 33 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh