

FENNER DRIVES
FENNER DRIVES
B-LOC B400 150MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B400 150MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 150MM Bore; 200MM Outside Diameter; 38MM Length; 12MM Additional Length for Cap; Steel; B400 Series; M12 X 35 Cap Screw
Part #
B-LOC B400 150MM
BDI #
17283516
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B400-150MM/p/17283516
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
3.9
EAN
0662345059428
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B400
Cap Screw
M12 X 35
Other Features
24 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B400 150mm x 200mm
Manufacturer Internal Number
T401150
Weight / LBS
8.818
Long Description
Keyless Screw Locking Assembly; 150MM Bore; 200MM Outside Diameter; 38MM Length; 12MM Additional Length for Cap; Steel; B400 Series; M12 X 35 Cap Screw
Outside Diameter
7.874 Inch | 200 Millimeter
Length
1.496 Inch | 38 Millimeter
Bore
5.906 Inch | 150 Millimeter
Additional Length for Cap
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh