

FENNER DRIVES
FENNER DRIVES
B-LOC B400 70MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B400 70MM KEYLESS BUSHING ; 110MM OD
Keyless Screw Locking Assembly; 70MM Bore; 110MM Outside Diameter; 28MM Length; 10MM Additional Length for Cap; Steel; B400 Series; M10 X 25 Cap Screw
Part #
B401070
BDI #
17282946
Details
187.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B400-70MM/p/17282946
Your Price
$ 187.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.27
EAN
0662345043526
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B400
Cap Screw
M10 X 25
Other Features
14 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B400 70mm x 110mm
Manufacturer Internal Number
B401070
Weight / LBS
2.646
Long Description
Keyless Screw Locking Assembly; 70MM Bore; 110MM Outside Diameter; 28MM Length; 10MM Additional Length for Cap; Steel; B400 Series; M10 X 25 Cap Screw
Bore
2.756 Inch | 70 Millimeter
Additional Length for Cap
0.394 Inch | 10 Millimeter
Length
1.102 Inch | 28 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh