

FENNER DRIVES
FENNER DRIVES
B-LOC B800 3-3/4IN
FENNER DRIVES FENNER DRIVES
Description
B-LOC B800 3-3/4IN KEYLESS BUSHING
Keyless Screw Locking Assembly; 3-3/4" Bore; 4.724" Outside Diameter; 3.78" Length; Steel; B800 Series; M10 X 25 Cap Screw
Part #
T82312
BDI #
17283590
Details
1162.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B800-3-3-4IN/p/17283590
Your Price
$ 1,162.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
4.39
EAN
0662345061971
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B800
Cap Screw
M10 X 25
Other Features
14 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B800 3-3/4"
Manufacturer Internal Number
T82312
Weight / LBS
10
Long Description
Keyless Screw Locking Assembly; 3-3/4" Bore; 4.724" Outside Diameter; 3.78" Length; Steel; B800 Series; M10 X 25 Cap Screw
Length
3.78 Inch | 96 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh