

FENNER DRIVES
FENNER DRIVES
B-LOC B800 60MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B800 60MM KEYLESS BUSHING ; 104MM OD 9-LOCKING SCREW
Keyless Screw Locking Assembly; 60MM Bore; 77MM Outside Diameter; 81MM Length; Steel; B800 Series; M8 X 22 Cap Screw
Part #
T8060
BDI #
17283569
Details
489.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B800-60MM/p/17283569
Your Price
$ 489.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.9
EAN
0662345061612
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B800
Cap Screw
M8 X 22
Other Features
9 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B800 60mm x 77mm
Manufacturer Internal Number
T8060
Weight / LBS
3.968
Long Description
Keyless Screw Locking Assembly; 60MM Bore; 77MM Outside Diameter; 81MM Length; Steel; B800 Series; M8 X 22 Cap Screw
Length
3.189 Inch | 81 Millimeter
Outside Diameter
3.031 Inch | 77 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh