CLIMAX METAL
CLIMAX METAL
C123E-275
CLIMAX METAL CLIMAX METAL
Description
C123E-275 KEYLESS LOCKING ASSEMBLY ; 2.75" X 4.331" SINGLE TAPER DESIGN
Keyless Locking Assembly; 2-3/4" Bore; 4.331" Outside Diameter; 1.594" Length; 1.988" Length Including Cap; Steel; C123 Series; M10 X 30 Cap Screw
Part #
C123E-275
BDI #
193895
Details
249.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C123E-275/p/193895
Your Price
$ 249.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
3.7
EAN
0044861074725
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C123
Cap Screw
M10 X 30
Other Features
8 Locking Screws | Single Taper | Flangeless Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C123E-275
Weight / LBS
4
Long Description
Keyless Locking Assembly; 2-3/4" Bore; 4.331" Outside Diameter; 1.594" Length; 1.988" Length Including Cap; Steel; C123 Series; M10 X 30 Cap Screw
Bore
2.75 Inch | 69.85 Millimeter
Length
1.594 Inch | 40.488 Millimeter
Outside Diameter
4.331 Inch | 110.007 Millimeter
Length Including Cap
1.988 Inch | 50.495 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh