

CLIMAX METAL
CLIMAX METAL
C133M-50x80
CLIMAX METAL CLIMAX METAL
Description
C133M-50X80 KEYLESS LOCKING ASSEMBLY ; 1.969" ID X 3.15" OD
Keyless Locking Assembly; 50MM Bore; 88.494MM Outside Diameter; 34.493MM Length; 42.494MM Length Including Cap; Steel; C133 Series; M8 X 25 Cap Screw
Part #
C133M-50x80
BDI #
193225
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C133M-50x80/p/193225
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.7
EAN
0044861075456
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C133
Cap Screw
M8 X 25
Other Features
7 Locking Screws | Single Taper with Flange
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C133M-50X80
Weight / LBS
2
Long Description
Keyless Locking Assembly; 50MM Bore; 88.494MM Outside Diameter; 34.493MM Length; 42.494MM Length Including Cap; Steel; C133 Series; M8 X 25 Cap Screw
Length
1.358 Inch | 34.493 Millimeter
Outside Diameter
3.484 Inch | 88.494 Millimeter
Length Including Cap
1.673 Inch | 42.494 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh