

CLIMAX METAL
CLIMAX METAL
C170E-287
CLIMAX METAL CLIMAX METAL
Description
C170E-287 KEYLESS LOCKING ASSEMBLY ; 2.875" X 3.74" SINGLE TAPER DESIGN
Keyless Locking Assembly; 2-7/8" Bore; 4.961" Outside Diameter; 3.78" Length; 4.173" Length Including Cap; Steel; C170 Series; M10 X 25 Cap Screw
Part #
C170E-287
BDI #
194059
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C170E-287/p/194059
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
7.4
EAN
0044861077030
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C170
Cap Screw
M10 X 25
Other Features
9 Locking Screws | Single Taper with Flange and Integrated Spacer
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C170E-287
Weight / LBS
7
Long Description
Keyless Locking Assembly; 2-7/8" Bore; 4.961" Outside Diameter; 3.78" Length; 4.173" Length Including Cap; Steel; C170 Series; M10 X 25 Cap Screw
Length Including Cap
4.173 Inch | 105.994 Millimeter
Length
3.78 Inch | 96.012 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Outside Diameter
4.961 Inch | 126.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh