

CLIMAX METAL
CLIMAX METAL
C170M-85x106
CLIMAX METAL CLIMAX METAL
Description
C170M-85X106 KEYLESS LOCKING ASSEMBLY
Keyless Locking Assembly; 85MM Bore; 137.008MM Outside Diameter; 96.012MM Length; 105.994MM Length Including Cap; Steel; C170 Series; M10 X 25 Cap Screw
Part #
C170M-85x106
BDI #
194114
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C170M-85x106/p/194114
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
8
EAN
0044861077962
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C170
Cap Screw
M10 X 25
Other Features
12 Locking Screws | Single Taper with Flange and Integrated Spacer
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C170M-85X106
Weight / LBS
8
Long Description
Keyless Locking Assembly; 85MM Bore; 137.008MM Outside Diameter; 96.012MM Length; 105.994MM Length Including Cap; Steel; C170 Series; M10 X 25 Cap Screw
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
5.394 Inch | 137.008 Millimeter
Length Including Cap
4.173 Inch | 105.994 Millimeter
Length
3.78 Inch | 96.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh