

CLIMAX METAL
CLIMAX METAL
C200E-787
CLIMAX METAL CLIMAX METAL
Description
C200E-787 KEYLESS LOCKING ASSEMBLY ; 7.875" X 10.236" SELF-RELEASE
Keyless Locking Assembly; 7-7/8" Bore; 10.236" Outside Diameter; 2-3/64" Length; 2.598" Length Including Cap; Steel; C200 Series; M14 X 45 Cap Screw
Part #
C200E-787
BDI #
194224
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C200E-787/p/194224
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
18.8
EAN
0044861086186
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C200
Cap Screw
M14 X 45
Other Features
30 Locking Screws | Double Taper | Self Releasing | No Self Centering
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C200E-787
Weight / LBS
19
Long Description
Keyless Locking Assembly; 7-7/8" Bore; 10.236" Outside Diameter; 2-3/64" Length; 2.598" Length Including Cap; Steel; C200 Series; M14 X 45 Cap Screw
Bore
7.875 Inch | 200.025 Millimeter
Outside Diameter
10.236 Inch | 259.994 Millimeter
Length
2.047 Inch | 51.994 Millimeter
Length Including Cap
2.598 Inch | 65.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh