

CLIMAX METAL
CLIMAX METAL
C415M-280x355
CLIMAX METAL CLIMAX METAL
Description
C415M-280X355 KEYLESS LOCKING ASSEMBLY ; 11.024" ID X 13.976" OD
Keyless Locking Assembly; 280MM Bore; 355MM Outside Diameter; 110.007MM Length; 129.997MM Length Including Cap; Steel; C415 Series; M20 X 90 Cap Screw
Part #
C415M-280X355
BDI #
194488
Details
6635.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C415M-280x355/p/194488
Your Price
$ 6,635.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
61
EAN
0044861047491
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C415
Cap Screw
M20 X 90
Other Features
15 Locking Screws | Medium Duty | Wider Design
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C415M-280X355
Weight / LBS
14
Long Description
Keyless Locking Assembly; 280MM Bore; 355MM Outside Diameter; 110.007MM Length; 129.997MM Length Including Cap; Steel; C415 Series; M20 X 90 Cap Screw
Length
4.331 Inch | 110.007 Millimeter
Bore
11.024 Inch | 280 Millimeter
Length Including Cap
5.118 Inch | 129.997 Millimeter
Outside Diameter
13.976 Inch | 355 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh