Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KLAA20/47 NR. KLAA020 https://www.bdiexpress.com/medias/INDPTILCKASY-KLAA-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNzB8aW1hZ2UvanBlZ3xhREEzTDJnM05TODVPRE0wTkRrek5qUXdOek0wTDBsT1JGQlVTVXhEUzBGVFdWOUxURUZCWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmYzc4NWNlYzM0NGVjZjNlOTIyMWQ3M2UwZTQ5MTU5NzAxMjc0ZmIzMWIwZTdlM2EzMzAxNmM4YmUwNGJhZDQ
17033030 Keyless Locking Assemblies 

SATI SATI

KLAA20/47 NR. KLAA020

Description

SATI KLAA20/47 NR. KLAA020

Keyless Screw Locking Assembly; 20MM Bore; 47MM Outside Diameter; 28MM Length; Keyless Screw Locking Assembly; 6MM Additional Length; Steel; KLAA Series; M6 X 20 Cap Screw

Part #

KLAA20/47 NR. KLAA020

BDI #
17033030

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.28
Product Group - BDI
M02236
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLAA
Cap Screw
M6 X 20
Other Features
5 Locking Screws | Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.satispa.com
Long Description
Keyless Screw Locking Assembly; 20MM Bore; 47MM Outside Diameter; 28MM Length; Keyless Screw Locking Assembly; 6MM Additional Length; Steel; KLAA Series; M6 X 20 Cap Screw
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Length
1.102 Inch | 28 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh