

PT INTERNATIONAL
PT INTERNATIONAL
KLAB65/95
PT INTERNATIONAL PT INTERNATIONAL
Description
KLAB65/95 KEYLESS BUSHING ; SERIES AB 65/95
Keyless Screw Locking Assembly; 65MM Bore; 95MM Outside Diameter; 33MM Length; 8MM Additional Length for Cap; Steel; KLAB Series; M8 X 25 Cap Screw
Part #
KLAB65/95
BDI #
19419548
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLAB65-95/p/19419548
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.998
EAN
0800675279073
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLAB
Cap Screw
M8 X 25
Other Features
9 Locking Screws | Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit | Positioning Shoulder
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLAB65/95
Weight / LBS
2.249
Long Description
Keyless Screw Locking Assembly; 65MM Bore; 95MM Outside Diameter; 33MM Length; 8MM Additional Length for Cap; Steel; KLAB Series; M8 X 25 Cap Screw
Length
1.299 Inch | 33 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh