

SATI
SATI
KLBB30/55 NR. KLBB130
SATI SATI
Description
SATI KLBB30/55 NR. KLBB130
Keyless Screw Locking Assembly; 30MM Bore; 62MM Outside Diameter; 31MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; Steel; KLBB Series; M8 X 25 Cap Screw
Part #
KLBB30/55 NR. KLBB130
BDI #
840451
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLBB30-55-NR-KLBB130/p/840451
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.38
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLBB
Cap Screw
M8 X 25
Other Features
4 Locking Screws | Self Centering | Pre-Assembled | Functions as Press or Shrink Fit | Positioning Shoulder
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.satispa.com
Long Description
Keyless Screw Locking Assembly; 30MM Bore; 62MM Outside Diameter; 31MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; Steel; KLBB Series; M8 X 25 Cap Screw
Outside Diameter
2.441 Inch | 62 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Length
1.22 Inch | 31 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh