

SKF
SKF
PHF FX10-380X475
SKF SKF
Description
PHF FX10-380X475 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Locking Assembly; 380MM Bore; 475MM Outside Diameter; Keyless Screw Locking Assembly; 90MM Length; 26MM Additional Length For Cap; Steel; FX10 Series; M22 Cap Screw
Part #
PHF FX10-380X475
BDI #
1290479
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX10-380X475/p/1290479
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
44
EAN
7316574631834
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX10
Cap Screw
M22
Other Features
36 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
97.0034
Long Description
Locking Assembly; 380MM Bore; 475MM Outside Diameter; Keyless Screw Locking Assembly; 90MM Length; 26MM Additional Length For Cap; Steel; FX10 Series; M22 Cap Screw
Outside Diameter
18.701 Inch | 475 Millimeter
Length
3.543 Inch | 90 Millimeter
Additional Length for Cap
1.024 Inch | 26 Millimeter
Bore
14.961 Inch | 380 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh