

SKF
SKF
PHF FX10-50.8X80
SKF SKF
Description
PHF FX10-50.8X80 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Locking Assembly; 50.8MM Bore; 80MM Outside Diameter; Keyless Screw Locking Assembly; 24MM Length; 9.5MM Additional Length For Cap; Steel; FX10 Series; M8 Cap Screw
Part #
PHF FX10-50.8X80
BDI #
24760991
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX10-50-8X80/p/24760991
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.586
EAN
7316575716257
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX10
Cap Screw
M8
Other Features
12 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Long Description
Locking Assembly; 50.8MM Bore; 80MM Outside Diameter; Keyless Screw Locking Assembly; 24MM Length; 9.5MM Additional Length For Cap; Steel; FX10 Series; M8 Cap Screw
Length
0.945 Inch | 24 Millimeter
Additional Length for Cap
0.374 Inch | 9.5 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh