

SKF
SKF
PHF FX30-55X62
SKF SKF
Description
PHF FX30-55X62 KEYLESS BUSHING ; NON-RETURNABLE
Locking Assembly; 55MM Bore; 62MM Outside Diameter; Keyless Screw Locking Assembly; 8.6MM Length; Steel; FX30 Series
Part #
PHF FX30-55X62
BDI #
1290508
Details
17.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX30-55X62/p/1290508
Your Price
$ 17.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.049
EAN
7316574711307
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX30
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
0.10803
Long Description
Locking Assembly; 55MM Bore; 62MM Outside Diameter; Keyless Screw Locking Assembly; 8.6MM Length; Steel; FX30 Series
Length
0.339 Inch | 8.6 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh