

SKF
SKF
PHF FX30-65X73
SKF SKF
Description
PHF FX30-65X73 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Locking Assembly; 65MM Bore; 73MM Outside Diameter; Keyless Screw Locking Assembly; 10.4MM Length; Steel; FX30 Series
Part #
PHF FX30-65X73
BDI #
1290511
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX30-65X73/p/1290511
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.092
EAN
7316574529933
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX30
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
0.19842
Long Description
Locking Assembly; 65MM Bore; 73MM Outside Diameter; Keyless Screw Locking Assembly; 10.4MM Length; Steel; FX30 Series
Length
0.409 Inch | 10.4 Millimeter
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
2.874 Inch | 73 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh