

SKF
SKF
PHF FX40-120X165
SKF SKF
Description
PHF FX40-120X165 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Locking Assembly; 120MM Bore; 165MM Outside Diameter; Keyless Screw Locking Assembly; 65MM Length; 12MM Additional Length For Cap; Steel; FX40 Series; M12 Cap Screw
Part #
PHF FX40-120X165
BDI #
1290518
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX40-120X165/p/1290518
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
4.8
EAN
7316575223618
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX40
Cap Screw
M12
Other Features
8 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
10.58219
Long Description
Locking Assembly; 120MM Bore; 165MM Outside Diameter; Keyless Screw Locking Assembly; 65MM Length; 12MM Additional Length For Cap; Steel; FX40 Series; M12 Cap Screw
Outside Diameter
6.496 Inch | 165 Millimeter
Length
2.559 Inch | 65 Millimeter
Additional Length for Cap
0.472 Inch | 12 Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh