

TSUBAKI
TSUBAKI
PL 2-3/16 AS
TSUBAKI TSUBAKI
Description
PL 2-3/16 AS KEYLESS SCREW LOCKING ASSY ; 2-3/16" BORE 3.543" OD
Keyless Screw Locking Assembly; 2-3/16" Bore; 3.543" Outside Diameter; 0.945" Length; 0.315" Additional Length for Cap; Steel; AS Series; M8 X 22 Cap Screw
Part #
PL2C
BDI #
928900
Details
205.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL-2-3-16-AS/p/928900
Your Price
$ 205.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.726
EAN
0097039571243
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AS
Cap Screw
M8 X 22
Other Features
11 Locking Screws
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL2C
Weight / LBS
1.6
Long Description
Keyless Screw Locking Assembly; 2-3/16" Bore; 3.543" Outside Diameter; 0.945" Length; 0.315" Additional Length for Cap; Steel; AS Series; M8 X 22 Cap Screw
Outside Diameter
3.543 Inch | 90 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Length
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh