

TSUBAKI
TSUBAKI
PL008X021 KE
TSUBAKI TSUBAKI
Description
PL008X021 KE POWER LOCK
Keyless Screw Locking Assembly; 8MM Bore; 21MM Outside Diameter; 16.51MM Length; 3.988MM Additional Length; Steel; KE Series; M4 X 12 Cap Screw
Part #
PL008X021KE
BDI #
20391419
Details
102.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL008X021-KE/p/20391419
Your Price
$ 102.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.091
EAN
0097039652980
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KE
Cap Screw
M4 X 12
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Weight / LBS
0.07
Long Description
Keyless Screw Locking Assembly; 8MM Bore; 21MM Outside Diameter; 16.51MM Length; 3.988MM Additional Length; Steel; KE Series; M4 X 12 Cap Screw
Outside Diameter
0.827 Inch | 21 Millimeter
Length
0.65 Inch | 16.51 Millimeter
Bore
0.315 Inch | 8 Millimeter
Additional Length for Cap
0.157 Inch | 3.988 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh