

TSUBAKI
TSUBAKI
PL015X019 EF
TSUBAKI TSUBAKI
Description
PL015X019 EF KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 15MM Bore; 19MM Outside Diameter; 25.984MM Length; 4MM Additional Length for Cap; Steel; EF Series; M4 X 18 Cap Screw
Part #
PL015X019 EF
BDI #
22381999
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL015X019-EF/p/22381999
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.068
EAN
0097039577382
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
EF
Cap Screw
M4 X 18
Other Features
4 Locking Screws | Self Centering | Thin Profile
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL015X019EF
Weight / LBS
0.15
Long Description
Keyless Screw Locking Assembly; 15MM Bore; 19MM Outside Diameter; 25.984MM Length; 4MM Additional Length for Cap; Steel; EF Series; M4 X 18 Cap Screw
Bore
0.591 Inch | 15 Millimeter
Outside Diameter
0.748 Inch | 19 Millimeter
Length
1.023 Inch | 25.984 Millimeter
Additional Length for Cap
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh