

TSUBAKI
TSUBAKI
PL025X050 AD
TSUBAKI TSUBAKI
Description
PL025X050 AD KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 25MM Bore; 50MM Outside Diameter; 40MM Length; 6MM Additional Length for Cap; Steel; AD Series; M6 X 30 Cap Screw
Part #
PL025X050AD
BDI #
22379872
Details
214.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL025X050-AD/p/22379872
Your Price
$ 214.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.81
EAN
0097039745484
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AD
Cap Screw
M6 X 30
Other Features
8 Locking Screws | Self Centering | Double Torque | Straight and Narrow Hubs Can be Used
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL025X050AD
Weight / LBS
0.9
Long Description
Keyless Screw Locking Assembly; 25MM Bore; 50MM Outside Diameter; 40MM Length; 6MM Additional Length for Cap; Steel; AD Series; M6 X 30 Cap Screw
Additional Length for Cap
0.236 Inch | 6 Millimeter
Bore
0.984 Inch | 25 Millimeter
Length
1.575 Inch | 40 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh