

TSUBAKI
TSUBAKI
PL038X044 EF
TSUBAKI TSUBAKI
Description
PL038X044 EF KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 38MM Bore; 44MM Outside Diameter; 33.02MM Length; 6MM Additional Length for Cap; Steel; EF Series; M6 X 28 Cap Screw
Part #
PL038X044EF
BDI #
22382608
Details
158.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL038X044-EF/p/22382608
Your Price
$ 158.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.33
EAN
0097039237934
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
EF
Cap Screw
M6 X 28
Other Features
6 Locking Screws | Self Centering | Thin Profile
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL038X044EF
Weight / LBS
0.73
Long Description
Keyless Screw Locking Assembly; 38MM Bore; 44MM Outside Diameter; 33.02MM Length; 6MM Additional Length for Cap; Steel; EF Series; M6 X 28 Cap Screw
Additional Length for Cap
0.236 Inch | 6 Millimeter
Bore
1.496 Inch | 38 Millimeter
Outside Diameter
1.732 Inch | 44 Millimeter
Length
1.3 Inch | 33.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh