

TSUBAKI
TSUBAKI
PL050X057 EF
TSUBAKI TSUBAKI
Description
PL050X057 EF KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 50MM Bore; 57MM Outside Diameter; 44.5MM Length; 8MM Additional Length for Cap; Steel; EF Series; M8 X 35 Cap Screw
Part #
PL050X057EF
BDI #
22382692
Details
202.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL050X057-EF/p/22382692
Your Price
$ 202.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.68
EAN
0097039358615
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
EF
Cap Screw
M8 X 35
Other Features
6 Locking Screws | Self Centering | Thin Profile
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL050X057EF
Weight / LBS
1.5
Long Description
Keyless Screw Locking Assembly; 50MM Bore; 57MM Outside Diameter; 44.5MM Length; 8MM Additional Length for Cap; Steel; EF Series; M8 X 35 Cap Screw
Additional Length for Cap
0.315 Inch | 8 Millimeter
Length
1.752 Inch | 44.5 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
2.244 Inch | 57 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh