

TSUBAKI
TSUBAKI
PL085X096 E
TSUBAKI TSUBAKI
Description
TSUBAKI PL085X096 E
Keyless Screw Locking Assembly; 85MM Bore; 96MM Outside Diameter; Keyless Split Ring Locking Assembly 16.993MM Length; Steel; EL Series; M10 Cap Screw
Part #
PL085X096 E
BDI #
23926948
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL085X096-E/p/23926948
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0
Product Group - BDI
M02194
Component
Keyless Split Ring Locking Assembly
Material
Steel
Series
EL
Cap Screw
M10
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Long Description
Keyless Screw Locking Assembly; 85MM Bore; 96MM Outside Diameter; Keyless Split Ring Locking Assembly 16.993MM Length; Steel; EL Series; M10 Cap Screw
Outside Diameter
3.78 Inch | 96 Millimeter
Bore
3.346 Inch | 85 Millimeter
Length
0.669 Inch | 16.993 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh