

TSUBAKI
TSUBAKI
PL1-3/8 FL
TSUBAKI TSUBAKI
Description
PL1-3/8 FL KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 1-3/8" Bore; 2.362" Outside Diameter; 1.217" Length; 0.237" Additional Length for Cap; Steel; FL Series; M6 X 18 Cap Screw
Part #
PL1FFL
BDI #
22381283
Details
108.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL1-3-8-FL/p/22381283
Your Price
$ 108.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.41
EAN
0097039231338
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FL
Cap Screw
M6 X 18
Other Features
8 Locking Screws | Flush Mount | Self Centering | Straight and Narrow Hubs Can be Used
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL1FFL
Weight / LBS
0.9
Long Description
Keyless Screw Locking Assembly; 1-3/8" Bore; 2.362" Outside Diameter; 1.217" Length; 0.237" Additional Length for Cap; Steel; FL Series; M6 X 18 Cap Screw
Bore
1.375 Inch | 34.925 Millimeter
Additional Length for Cap
0.237 Inch | 6.02 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Length
1.217 Inch | 30.912 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh