

TSUBAKI
TSUBAKI
PL11 AS
TSUBAKI TSUBAKI
Description
PL11 AS KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 11" Bore; 14" Outside Diameter; 2.482" Length; 0.709" Additional Length; Steel; AS Series; M18 X 60 Cap Screw
Part #
PL11 AS
BDI #
22381305
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL11-AS/p/22381305
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
18.64
EAN
0097039586513
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AS
Cap Screw
M18 X 60
Other Features
Power-Lock
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Weight / LBS
41
Long Description
Keyless Screw Locking Assembly; 11" Bore; 14" Outside Diameter; 2.482" Length; 0.709" Additional Length; Steel; AS Series; M18 X 60 Cap Screw
Additional Length for Cap
0.709 Inch | 18.009 Millimeter
Bore
11 Inch | 279.4 Millimeter
Length
2.482 Inch | 63.043 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh