

TSUBAKI
TSUBAKI
PL140X190 AS
TSUBAKI TSUBAKI
Description
PL140X190 POWER LOCK
Keyless Screw Locking Assembly; 140MM Bore; 190MM Outside Diameter; 38MM Length; 12MM Additional Length for Cap; Steel; AS Series; M12 X 35 Cap Screw
Part #
PL140X190 AS
BDI #
928955
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL140X190-AS/p/928955
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
3.58
EAN
0097039580399
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AS
Cap Screw
M12 X 35
Other Features
16 Locking Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL140X190
Weight / LBS
7.9
Long Description
Keyless Screw Locking Assembly; 140MM Bore; 190MM Outside Diameter; 38MM Length; 12MM Additional Length for Cap; Steel; AS Series; M12 X 35 Cap Screw
Length
1.496 Inch | 38 Millimeter
Bore
5.512 Inch | 140 Millimeter
Additional Length for Cap
0.472 Inch | 12 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh