

TSUBAKI
TSUBAKI
PL220X285 AS
TSUBAKI TSUBAKI
Description
PL220X285 POWER LOCK
Keyless Screw Locking Assembly; 220MM Bore; 285MM Outside Diameter; 56.007MM Length; 16MM Additional Length for Cap; Steel; AS Series; M16 X 50 Cap Screw
Part #
PL220X285 AS
BDI #
928959
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL220X285-AS/p/928959
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
10.42
EAN
0097039580511
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AS
Cap Screw
M16 X 50
Other Features
18 Locking Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL220X285
Weight / LBS
23
Long Description
Keyless Screw Locking Assembly; 220MM Bore; 285MM Outside Diameter; 56.007MM Length; 16MM Additional Length for Cap; Steel; AS Series; M16 X 50 Cap Screw
Length
2.205 Inch | 56.007 Millimeter
Bore
8.661 Inch | 220 Millimeter
Outside Diameter
11.22 Inch | 285 Millimeter
Additional Length for Cap
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh