SKF
SKF
SHT 2.3/16
SKF SKF
Description
SHT 2.3/16 QUICK DISCONNECT BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Keyless Screw Locking Assembly; 2-3/16" Bore; 3-7/16" Outside Diameter; 2.913" Length; Steel; SHT Series; M8 X 16 Cap Screw
Part #
SHT 2.3/16
BDI #
1306794
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SHT-2-3-16/p/1306794
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2.195
EAN
7316577640529
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SHT
Cap Screw
M8 X 16
Other Features
9 Locking Screws | Slotted Outer Sleeve
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SHT 2.3/16
Weight / LBS
4.839
Long Description
Keyless Screw Locking Assembly; 2-3/16" Bore; 3-7/16" Outside Diameter; 2.913" Length; Steel; SHT Series; M8 X 16 Cap Screw
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
3.438 Inch | 87.325 Millimeter
Length
2.913 Inch | 74 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh