SKF
SKF
SHT 60
SKF SKF
Description
SHT 60
Keyless Screw Locking Assembly; 60MM Bore; 92MM Outside Diameter; 79.5MM Length; Steel; SHT Series; M10 X 16 Cap Screw
Part #
SHT 60
BDI #
1306817
Details
1177.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SHT-60/p/1306817
Your Price
$ 1,177.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2.51
EAN
7316577641410
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SHT
Cap Screw
M10 X 16
Other Features
6 Locking Screws | Slotted Outer Sleeve
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SHT 60
Weight / LBS
5.534
Long Description
Keyless Screw Locking Assembly; 60MM Bore; 92MM Outside Diameter; 79.5MM Length; Steel; SHT Series; M10 X 16 Cap Screw
Bore
2.362 Inch | 60 Millimeter
Length
3.13 Inch | 79.5 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
3.622 Inch | 92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh