Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SLD 1450 IN 1 https://www.bdiexpress.com/medias/INDLOVLCKASY-SLD1450-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTN8aW1hZ2UvanBlZ3xhRE5qTDJnNVppODRPVFkwTnprMk9UY3pNRGcyTG1wd1p3fGQyMWI2NDY4ZDI4YTQwZTE4YjNhMDAwZmVlNWYxNGUzYTNiYjM2YWJiMTQyNDQxZGY2MzQ0ZjIzYjY4MGEyZTA
599381 Keyless Locking Assemblies 

TIMKEN LOVEJOY TIMKEN LOVEJOY

SLD 1450 IN 1

Description

SLD 1450 IN 1 SHAFT LOCKING DEVICE

Keyless Screw Locking Assembly; 1" Bore; 1-31/32" Outside Diameter; 1.102" Length; 0.237" Additional Length for Cap; Steel; SLD1450 Series; M6 Cap Screw

Part #

SLD 1450 IN 1

BDI #
599381

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.3
EAN
0697904983944
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1450
Cap Screw
M6
Other Features
6 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
SLD 1450 IN 1 #
Manufacturer Internal Number
98394
Weight / LBS
0.661
Long Description
Keyless Screw Locking Assembly; 1" Bore; 1-31/32" Outside Diameter; 1.102" Length; 0.237" Additional Length for Cap; Steel; SLD1450 Series; M6 Cap Screw
Additional Length for Cap
0.237 Inch | 6.02 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length
1.102 Inch | 28 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh