TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1900 IN 1-1/4
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1900 IN 1-1/4 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 1-1/4" Bore; 1.693" Outside Diameter; 1.772" Length; 0.237" Additional Length for Cap; Steel; SLD1900 Series; M6 Cap Screw
Part #
SLD 1900 IN 1-1/4
BDI #
599251
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1900-IN-1-1-4/p/599251
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.5
EAN
0697904984804
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1900
Cap Screw
M6
Other Features
8 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1900 IN 1-1/4
Manufacturer Internal Number
98480
Weight / LBS
1.102
Long Description
Keyless Screw Locking Assembly; 1-1/4" Bore; 1.693" Outside Diameter; 1.772" Length; 0.237" Additional Length for Cap; Steel; SLD1900 Series; M6 Cap Screw
Additional Length for Cap
0.237 Inch | 6.02 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length
1.772 Inch | 45 Millimeter
Outside Diameter
1.693 Inch | 43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh