Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SLD 2600 MM 180X235 https://www.bdiexpress.com/medias/INDLOVLCKASY-SLD2600-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NDd8aW1hZ2UvanBlZ3xhRGRrTDJnell5ODRPVFkwTnprM01EY3hNemt3TG1wd1p3fDY2MjQ1N2MyOTNlOGFkNzJmOTQ4MmFlMDlmNjI2OWRkYzJiOGRhYzIzM2M5MWQ4MzAxNWIxYzA5ZDU0OWE1NDc
598888 Keyless Locking Assemblies 

TIMKEN LOVEJOY TIMKEN LOVEJOY

SLD 2600 MM 180X235

Description

SLD 2600 MM 180X235 SHAFT LOCKING DEVICE

Keyless Screw Locking Assembly; 180MM Bore; 235MM Outside Diameter; 145.999MM Length; 16MM Additional Length for Cap; Steel; SLD2600 Series; M16 Cap Screw

Part #

SLD 2600 MM 180X235

BDI #
598888

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
17
EAN
0697904979572
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD2600
Cap Screw
M16
Other Features
16 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
SLD 2600 MM 180X235
Manufacturer Internal Number
97957
Weight / LBS
37.478
Long Description
Keyless Screw Locking Assembly; 180MM Bore; 235MM Outside Diameter; 145.999MM Length; 16MM Additional Length for Cap; Steel; SLD2600 Series; M16 Cap Screw
Bore
7.087 Inch | 180 Millimeter
Outside Diameter
9.252 Inch | 235 Millimeter
Length
5.748 Inch | 145.999 Millimeter
Additional Length for Cap
0.63 Inch | 16 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh