TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 2600 MM 200X260
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 2600 MM 200X260 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 200MM Bore; 260MM Outside Diameter; 145.999MM Length; 16MM Additional Length for Cap; Steel; SLD2600 Series; M16 Cap Screw
Part #
SLD 2600 MM 200X260
BDI #
598890
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-2600-MM-200X260/p/598890
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
20
EAN
0697904979596
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD2600
Cap Screw
M16
Other Features
16 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 2600 MM 200X260
Manufacturer Internal Number
97959
Weight / LBS
44.092
Long Description
Keyless Screw Locking Assembly; 200MM Bore; 260MM Outside Diameter; 145.999MM Length; 16MM Additional Length for Cap; Steel; SLD2600 Series; M16 Cap Screw
Outside Diameter
10.236 Inch | 260 Millimeter
Bore
7.874 Inch | 200 Millimeter
Length
5.748 Inch | 145.999 Millimeter
Additional Length for Cap
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


