TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 900 MM 110
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 900 MM 110 SHAFT LOCKING DEVICE
Keyless Shrink Disc Locking Assembly; 110MM Bore; 185MM Outside Diameter; 50MM Length; 6.985MM Additional Length for Cap; Steel; SLD900 Series; M10 Cap Screw
Part #
SLD 900 MM 110
BDI #
598953
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-900-MM-110/p/598953
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
6
EAN
0697904980226
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
SLD900
Cap Screw
M10
Other Features
9 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 900 MM 110 #
Manufacturer Internal Number
98022
Weight / LBS
13.01
Long Description
Keyless Shrink Disc Locking Assembly; 110MM Bore; 185MM Outside Diameter; 50MM Length; 6.985MM Additional Length for Cap; Steel; SLD900 Series; M10 Cap Screw
Outside Diameter
7.283 Inch | 185 Millimeter
Additional Length for Cap
0.275 Inch | 6.985 Millimeter
Length
1.969 Inch | 50 Millimeter
Bore
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh