TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 900 MM 175
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 900 MM 175 SHAFT LOCKING DEVICE
Keyless Shrink Disc Locking Assembly; 175MM Bore; 300MM Outside Diameter; 67.996MM Length; 10MM Additional Length for Cap; Steel; SLD900 Series; M16 Cap Screw
Part #
SLD 900 MM 175
BDI #
598958
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-900-MM-175/p/598958
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
27
EAN
0697904980271
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
SLD900
Cap Screw
M16
Other Features
8 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 900 MM 175 #
Manufacturer Internal Number
98027
Weight / LBS
50.71
Long Description
Keyless Shrink Disc Locking Assembly; 175MM Bore; 300MM Outside Diameter; 67.996MM Length; 10MM Additional Length for Cap; Steel; SLD900 Series; M16 Cap Screw
Outside Diameter
11.811 Inch | 300 Millimeter
Additional Length for Cap
0.394 Inch | 10 Millimeter
Length
2.677 Inch | 67.996 Millimeter
Bore
6.89 Inch | 175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh