TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 900 MM 240
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 900 MM 240 SHAFT LOCKING DEVICE
Keyless Shrink Disc Locking Assembly; 240MM Bore; 405MM Outside Diameter; 108.991MM Length; 13MM Additional Length for Cap; Steel; SLD900 Series; M20 Cap Screw
Part #
SLD 900 MM 240
BDI #
598963
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-900-MM-240/p/598963
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
60
EAN
0697904980325
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
SLD900
Cap Screw
M20
Other Features
12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 900 MM 240
Manufacturer Internal Number
98032
Weight / LBS
147.71
Long Description
Keyless Shrink Disc Locking Assembly; 240MM Bore; 405MM Outside Diameter; 108.991MM Length; 13MM Additional Length for Cap; Steel; SLD900 Series; M20 Cap Screw
Length
4.291 Inch | 108.991 Millimeter
Additional Length for Cap
0.512 Inch | 13 Millimeter
Bore
9.449 Inch | 240 Millimeter
Outside Diameter
15.945 Inch | 405 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh