TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 900 MM 55
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 900 MM 55 SHAFT LOCKING DEVICE
Keyless Shrink Disc Locking Assembly; 55MM Bore; 100MM Outside Diameter; 30MM Length; 4MM Additional Length for Cap; Steel; SLD900 Series; M6 Cap Screw
Part #
SLD 900 MM 55
BDI #
598946
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-900-MM-55/p/598946
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.1
EAN
0697904980158
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
SLD900
Cap Screw
M6
Other Features
8 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 900 MM 55 #
Manufacturer Internal Number
98015
Weight / LBS
2.43
Long Description
Keyless Shrink Disc Locking Assembly; 55MM Bore; 100MM Outside Diameter; 30MM Length; 4MM Additional Length for Cap; Steel; SLD900 Series; M6 Cap Screw
Outside Diameter
3.937 Inch | 100 Millimeter
Additional Length for Cap
0.157 Inch | 4 Millimeter
Bore
2.165 Inch | 55 Millimeter
Length
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh