WHITTET-HIGGINS
WHITTET-HIGGINS
ARN-22
WHITTET-HIGGINS WHITTET-HIGGINS
Description
ARN-22 REMOVAL NUT ; 4.778-12 THREAD 6.3120IN OD 0.7810IN THK
12 Threads per Inch; 6-5/16" Outside Diameter; 25/32" Nominal Thickness; 4.778-12 Thread Size; 4.724" Thread Pitch Diameter Min; UNS Thread
Part #
ARN-22
BDI #
967656
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/ARN-22/p/967656
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.143
EAN
0751968592204
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
4.778-12
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
ARN-22
Weight / LBS
2.46
Long Description
12 Threads per Inch; 6-5/16" Outside Diameter; 25/32" Nominal Thickness; 4.778-12 Thread Size; 4.724" Thread Pitch Diameter Min; UNS Thread
Nominal Thickness
0.781 Inch | 19.837 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
6.312 Inch | 160.325 Millimeter
Thread Pitch Diameter Min
4.724 Inch | 119.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh