WHITTET-HIGGINS
WHITTET-HIGGINS
BH-28
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BH-28 LOCKNUT ; 12TPI 7.074" OD 1.063" NOMINAL THK
12 Threads per Inch; 7-3/32" Outside Diameter; 1-1/16" Nominal Thickness; 5.497-12 Thread Size; 5.443" Thread Pitch Diameter Min; 5.451" Thread Pitch Diameter Max; UNS Thread
Part #
BH-28
BDI #
967006
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BH-28/p/967006
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.615
EAN
0751968302803
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
5.497-12
Thread Name
UNS
Other Features
Super Precision | Self Locking | Bone Fibre Collar
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
3.4
Long Description
12 Threads per Inch; 7-3/32" Outside Diameter; 1-1/16" Nominal Thickness; 5.497-12 Thread Size; 5.443" Thread Pitch Diameter Min; 5.451" Thread Pitch Diameter Max; UNS Thread
Thread Pitch Diameter Max
5.451 Inch | 138.455 Millimeter
Thread Pitch Diameter Min
5.443 Inch | 138.252 Millimeter
Outside Diameter
7.094 Inch | 180.188 Millimeter
Nominal Thickness
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh